missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 0.2 L Sharps Container

VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.

Brand:  Sharpsafe™ 51721210

Additional Details : Weight : 5.50000kg

 View more versions of this product

Product Code. 17611705

  • £194.00 / Pack of 100
Estimated Shipment: 04-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • The world's first sustainable single-use sharps container into the market.
  • Designed specifically for the disposal of insulin syringes, the 0.2 Liter can be easily stored in a bag or pocket and is ideal for both personal and clinical use.
  • A non-return petal aperture ensures that once disposed of, sharps cannot be removed.
  • 0.2 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
  • The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
  • Features and benefits
    • Made from low carbon footprint recycled material
    • Flip top lid for temporary and final closure feature
    • In-mold label - offers permanent audit trail which cannot be removed.
    • Class-leading leak resistance
    • Complies with the standards listed below
    • ISO23907-1:2019
    • UN3291
Specifications

Specifications

Sharps Container
NX, UN3291, ISO23907-1:2019
Black
320 x 395 x 300 mm
Disposal of Insulin Syringes
0.2 L
Petal Opening
Gray
100/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers