missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc Nylon Syringe Filters
For aqueous or aqueous-organic samples
£207.00 - £780.00
Specifications
Material | Nylon |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Sterility | Price | Quantity & Availability | |||
11394694
|
Cytiva
6789-1304 |
0.45 μm | 100 Pieces | Non-sterile |
£217.75
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
11324704
|
Cytiva
6790-1302 |
0.2 μm | 500 Pieces | Non-sterile |
£780.00
Pack of 500 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
11334704
|
Cytiva
6790-1304 |
0.45 μm | 500 Pieces | Non-sterile |
£775.00
Pack of 500 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11389214
|
Cytiva
6789-1301 |
0.1 μm | 100 Pieces | Non-sterile |
£207.00
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||
11384694
|
Cytiva
6789-1302 |
0.2 μm | 100 Pieces | Non-sterile |
£213.00
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||
Description
- Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
- Polypropylene-housed filters
- Nonsterile or presterilized by gamma radiation
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- Handle samples up to 10mL
- Filter area 1.3cm2 Hold-up volume with air purge ≤25μL
Specifications
Nylon | |
1.3 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
16.3 x 19.8 mm |
Non-sterile | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
13 mm |