missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ 13mm Puradisc Nylon Syringe Filters

For aqueous or aqueous-organic samples

Brand:  Cytiva 6790-1302

645.22 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.



Code : 75

Additional Details : Weight : 0.47000kg

 View more versions of this product

Product Code. 11324704

  • £780.00 / Pack of 500
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
  • Polypropylene-housed filters
  • Nonsterile or presterilized by gamma radiation
  • Good resistance to methanol; limited resistance to acetonitrile
  • Inlet is a female Luer-Lock™; outlet has male slip Luer

  • Handle samples up to 10mL
  • Filter area 1.3cm2 Hold-up volume with air purge ≤25μL

Specifications

Specifications

Puradisc 13 mm Nylon Syringe Filter, 0.2 μm (500 pcs)
0.2 μm
1.3 cm2
Polypropylene (PP)
Male luer
500 Pieces
Up to 10 mL
13 mm
Nylon
Non-sterile
<>10 μL
Female luer lock
5.2 bar (75 psi)
Syringe Filter
16.3 x 19.8 mm
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote