missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ 13mm Puradisc Nylon Syringe Filters
For aqueous or aqueous-organic samples
Brand: Cytiva 6789-1304
188.17 GBP valid until 2024-05-06
Use promo code "21711" to get your promotional price.
Code : 75
Additional Details : Weight : 0.12220kg
Description
- Nylon membrane in three pore sizes: 0.1, 0.2 and 0.45μm
- Polypropylene-housed filters
- Nonsterile or presterilized by gamma radiation
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- Handle samples up to 10mL
- Filter area 1.3cm2 Hold-up volume with air purge ≤25μL
Specifications
Puradisc 13 mm Nylon Syringe Filter, 0.45 μm (100 pcs) | |
0.45 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
100 Pieces | |
Up to 100 mL | |
13 mm |
Nylon | |
Non-sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |