missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Euronorm ESD Container
Simplified cleaning thanks to smooth internal walls designed for the storage and transport of electronic products
£20.00 - £98.55
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
17236870
|
MULTIROIR
AESDEG43/32HG |
400 x 300 x 320 mm |
£23.85
Each |
In Stock
Log in to see stock. |
|||||
17226870
|
MULTIROIR
AESDEG43/22HG |
400 x 300 x 220 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17246870
|
MULTIROIR
AESDEG64/12HG |
600 x 400 x 120 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17256870
|
MULTIROIR
AESDEG64/17HG |
600 x 400 x 170 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17266870
|
MULTIROIR
AESDEG64/22HG |
600 x 400 x 220 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17276870
|
MULTIROIR
AESDEG64/27HG |
600 x 400 x 270 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17286870
|
MULTIROIR
AESDEG64/32HG |
600 x 400 x 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17296870
|
MULTIROIR
AESDEG64/42HG |
600 x 400 x 420 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17206880
|
MULTIROIR
AESDEG86/42HG |
800 x 600 x 420 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Euronorm ESD container
- Material: polypropylene 2 integrated ergonomic handles
- Simplified cleaning thanks to smooth internal walls
- Specially designed for the storage and transport of electronic products
Specifications
Storage Box | |
Polypropylene | |
Gray | |
Rectangular |