Learn More
ZVG™ zetRoll™ Mini Premium Towel Rolls
Description
These high quality zetRoll™ disposable paper towel rolls are ideal for gastronomy, schools, care facilities, kitchens, and essential at gas stations for thorough removal of dirt, oil, and fuel residues. They provide a quick and practical way to dry hands or quickly wipe surfaces or objects in the vicinity.
Point-to-point embossing: In a novel manufacturing process, the individual layers of the paper towel are bonded together at multiple points across the entire surface. This creates a unified structure that is highly tear-resistant. This process combines the advantages of a thick wipe (stability) with those of a multi-layered towel (high absorbency).
- Made of 100% recycled material
- Absorbent
- Hygienic hand drying
- Mini embossing
Specifications
Specifications
| Product Type | Towel |
| Length (English) | 393.7 ft. |
| Length (Metric) | 120 m |
| Width (English) | 7.9 in. |
| Width (Metric) | 20 cm |
| Material | Paper |
| Color | White |
| Disposable | Single-use |
| Packaging Quantity | 12 Rolls/Pk. |
| Ply | 1-ply |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.