missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XSelect CSH C18 Column

Product Code. 10029329
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10029329 100 mm 4.6 mm 3.5 μm Each
10309207 30 mm 2.1 mm 3.5 μm Each
10523828 100 mm 3 mm 3.5 μm Each
17153002 50 mm 3 mm 3.5 μm Each
17103012 150 mm 4.6 mm 3.5 μm Each
17182992 150 mm 1 mm 3.5 μm Each
17103022 250 mm 3 mm 5 μm Each
17193002 75 mm 4.6 mm 3.5 μm Each
17163002 150 mm 3 mm 3.5 μm Each
15593400 50 mm 4.6 mm 3.5 μm Each
17123002 150 mm 2.1 mm 3.5 μm Each
17153012 150 mm 2.1 mm 5 μm Each
17133022 30 mm 4.6 mm 5 μm Each
17113002 50 mm 2.1 mm 3.5 μm Each
17173012 50 mm 3 mm 5 μm Each
17163012 30 mm 3 mm 5 μm Each
17183012 100 mm 3 mm 5 μm Each
17172992 100 mm 1 mm 3.5 μm Each
17153022 75 mm 4.6 mm 5 μm Each
17123012 30 mm 2.1 mm 5 μm Each
17183002 30 mm 4.6 mm 3.5 μm Each
15349117 250 mm 4.6 mm 5 μm Each
17143002 30 mm 3 mm 3.5 μm Each
17193012 150 mm 3 mm 5 μm Each
17143012 100 mm 2.1 mm 5 μm Each
13446526 100 mm 2.1 mm 3.5 μm Each
17162992 50 mm 1 mm 3.5 μm Each
17163022 100 mm 4.6 mm 5 μm Each
17113232 75 mm 2.1 mm 3.5 μm Each
17143232 75 mm 3 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 10029329 Supplier Waters Corporation Supplier No. 186005269

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XSelect CSH C18 columns can be used as general purpose columns that provide alternative selectivity compared to other C18 sorbents.

  • Charged Surface Hybrid (CSH) technology helps you overcome column related problems such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.