missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Shield RP18 Column

Product Code. 10179744
Encompass
Change view
Click to view available options
Length (Metric):
20 mm
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10179744 100 mm 4.6 mm 5 μm Each
13272940 50 mm 2.1 mm 5 μm Each
13282940 100 mm 2.1 mm 5 μm Each
10667785 50 mm 4.6 mm 5 μm Each
13242970 50 mm 2.1 mm 3.5 μm Each
10127263 150 mm 2.1 mm 3.5 μm Each
10118544 150 mm 3 mm 3.5 μm Each
10141224 50 mm 4.6 mm 3.5 μm Each
10288185 150 mm 4.6 mm 3.5 μm Each
13263050 20 mm 2.1 mm 5 μm Each
13233060 30 mm 4.6 mm 5 μm Each
13292940 150 mm 2.1 mm 5 μm Each
13202950 100 mm 3 mm 5 μm Each
13212950 150 mm 3 mm 5 μm Each
13222950 75 mm 4.6 mm 5 μm Each
10231975 150 mm 4.6 mm 5 μm Each
13232950 250 mm 4.6 mm 5 μm Each
13232970 30 mm 2.1 mm 3.5 μm Each
10267895 100 mm 2.1 mm 3.5 μm Each
10417115 50 mm 3 mm 3.5 μm Each
13272970 100 mm 3 mm 3.5 μm Each
10257755 75 mm 4.6 mm 3.5 μm Each
10186343 100 mm 4.6 mm 3.5 μm Each
13283040 50 mm 1 mm 3.5 μm Each
13293040 100 mm 1 mm 3.5 μm Each
13203050 150 mm 1 mm 3.5 μm Each
13233050 30 mm 3 mm 3.5 μm Each
13253050 30 mm 4.6 mm 3.5 μm Each
13273050 30 mm 2.1 mm 5 μm Each
13293050 30 mm 3 mm 5 μm Each
13203060 50 mm 3 mm 5 μm Each
13213060 250 mm 3 mm 5 μm Each
13223060 20 mm 4.6 mm 5 μm Each
13293280 250 mm 4.6 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
This item is not returnable. View return policy
Product Code. 10179744 Supplier Waters Corporation Supplier No. 186003008

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development.

  • The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

Specifications

Diameter (Metric) 4.6 mm
Length (Metric) 100 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.