missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Prep C18 Column

Product Code. 10165384
Encompass
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
19 mm
30 mm
50 mm
Particle Size:
5 μm
10 μm
Unit Size:
Each
25 product options available for selection
Product selection table with 25 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10165384 10 mm 19 mm 10 μm Each
13212930 150 mm 19 mm 5 μm Each
13202930 100 mm 19 mm 5 μm Each
10004293 50 mm 30 mm 5 μm Each
13222930 75 mm 30 mm 5 μm Each
10470495 100 mm 30 mm 5 μm Each
13184999 150 mm 30 mm 5 μm Each
10729627 250 mm 19 mm 5 μm Each
13273240 50 mm 19 mm 10 μm Each
13283240 150 mm 19 mm 10 μm Each
10083834 250 mm 19 mm 10 μm Each
13293240 150 mm 30 mm 10 μm Each
13203250 250 mm 30 mm 10 μm Each
13213250 50 mm 50 mm 10 μm Each
13223250 150 mm 50 mm 10 μm Each
13233250 250 mm 50 mm 10 μm Each
13243250 100 mm 19 mm 10 μm Each
13253250 100 mm 50 mm 10 μm Each
13233260 100 mm 30 mm 10 μm Each
13243260 50 mm 50 mm 5 μm Each
13283260 100 mm 50 mm 5 μm Each
10678974 50 mm 19 mm 5 μm Each
13263330 250 mm 30 mm 5 μm Each
13283360 250 mm 50 mm 5 μm Each
13223260 150 mm 50 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 25 options available.
25 options
This item is not returnable. View return policy
Product Code. 10165384 Supplier Waters Corporation Supplier No. 186003892

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

As a workhorse for HPLC method development, XBridge BEH C18 sorbent can be used over an entire range of mobile phase pH (1 to 12).

  • The trifunctionally bonded C18 ligand provides you with a universal column for most HPLC separations and gives you the widest usable pH range, superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 19 mm
Length (Metric) 10 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 10 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L1
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.