missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge Phenyl Column

Product Code. 10034783
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
29 product options available for selection
Product selection table with 29 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
10034783 150 mm 3 mm 5 μm Each
13185039 30 mm 4.6 mm 5 μm Each
13175019 50 mm 2.1 mm 3.5 μm Each
13115029 100 mm 3 mm 3.5 μm Each
10628277 150 mm 3 mm 3.5 μm Each
13195029 50 mm 2.1 mm 5 μm Each
10033994 50 mm 4.6 mm 5 μm Each
10210515 100 mm 4.6 mm 5 μm Each
13105049 150 mm 4.6 mm 5 μm Each
13115049 250 mm 4.6 mm 5 μm Each
13125019 50 mm 1 mm 3.5 μm Each
13145019 150 mm 1 mm 3.5 μm Each
13165019 30 mm 2.1 mm 3.5 μm Each
10298006 100 mm 2.1 mm 3.5 μm Each
10542877 150 mm 2.1 mm 3.5 μm Each
13195019 30 mm 3 mm 3.5 μm Each
13105029 50 mm 3 mm 3.5 μm Each
13135029 30 mm 4.6 mm 3.5 μm Each
13145029 50 mm 4.6 mm 3.5 μm Each
13155029 75 mm 4.6 mm 3.5 μm Each
13165029 100 mm 4.6 mm 3.5 μm Each
13185029 30 mm 2.1 mm 5 μm Each
12376223 100 mm 2.1 mm 5 μm Each
13115039 150 mm 2.1 mm 5 μm Each
13135039 30 mm 3 mm 5 μm Each
13145039 50 mm 3 mm 5 μm Each
13155039 100 mm 3 mm 5 μm Each
13165039 250 mm 3 mm 5 μm Each
13195039 75 mm 4.6 mm 5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 29 options available.
29 options
This item is not returnable. View return policy
Product Code. 10034783 Supplier Waters Corporation Supplier No. 186003345

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

XBridge BEH Phenyl columns provide complementary selectivity to C18 stationary phases, especially for polyaromatic compounds.

  • This most chemically stable commercially available Phenyl sorbent on the market and provides you with ultra-low column bleed, long column lifetimes and excellent peak shape.

Specifications

Diameter (Metric) 3 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L11
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.