missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation XBridge C8 Column

Product Code. 13253070
Encompass
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
75 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
4.6 mm
Particle Size:
3.5 μm
5 μm
Unit Size:
Each
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
13253070 150 mm 1 mm 3.5 μm Each
10297705 50 mm 4.6 mm 5 μm Each
13282950 100 mm 4.6 mm 5 μm Each
13202980 30 mm 2.1 mm 3.5 μm Each
13212980 50 mm 2.1 mm 3.5 μm Each
10349333 100 mm 2.1 mm 3.5 μm Each
10593744 150 mm 2.1 mm 3.5 μm Each
10054323 150 mm 3 mm 3.5 μm Each
13252980 100 mm 4.6 mm 3.5 μm Each
13262980 150 mm 4.6 mm 3.5 μm Each
13273080 100 mm 3 mm 5 μm Each
13242950 50 mm 2.1 mm 5 μm Each
13252950 100 mm 2.1 mm 5 μm Each
13262950 150 mm 2.1 mm 5 μm Each
10320274 150 mm 3 mm 5 μm Each
13292950 150 mm 4.6 mm 5 μm Each
13202960 250 mm 4.6 mm 5 μm Each
13222980 50 mm 3 mm 3.5 μm Each
13232980 100 mm 3 mm 3.5 μm Each
13242980 50 mm 4.6 mm 3.5 μm Each
13233070 50 mm 1 mm 3.5 μm Each
13243070 100 mm 1 mm 3.5 μm Each
13283070 30 mm 3 mm 3.5 μm Each
13203080 30 mm 4.6 mm 3.5 μm Each
13213080 75 mm 4.6 mm 3.5 μm Each
13233080 30 mm 2.1 mm 5 μm Each
13253080 30 mm 3 mm 5 μm Each
13263080 50 mm 3 mm 5 μm Each
13283080 250 mm 3 mm 5 μm Each
13203090 30 mm 4.6 mm 5 μm Each
13213090 75 mm 4.6 mm 5 μm Each
13283280 250 mm 4.6 mm 3.5 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Product Code. 13253070 Supplier Waters Corporation Supplier No. 186003179

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The XBridge BEH C8 sorbent is less retentive compared to the XBridge BEH C18 sorbent.

  • Anyone developing methods may prefer the speed offered by a less retentive column, while improving peak shape and chromatographic performance.
  • The trifunctionally bonded sorbent offers you the widest usable pH range (1 to 12), superior low pH stability, and ultra-low column bleed.

Specifications

Diameter (Metric) 1 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 3.5 μm
Pore Size 130 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.