missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation XBridge BEH300 C4 Column
Description
- If you compare traditional to C18 phases, the C4 ligand is less retentive and will minimize protein carryover, increase protein recovery and improve peak capacity.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 150 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 3.5 μm |
| Pore Size | 300 Å |
| Quantity | 1/Ea. |
| USP Type | L26 |
| Endcapped | No |
| Type | Column |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?