missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Juchheim Laborgeraete™ Wooden Test Tube Holder with Spring Clip
Description
- From wood
- For glass diameter 11 to 30 mm
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Natural |
| Holds | Tubes |
| Material | Wood |
| Positions | 1 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Test Tube |
| Size | 230 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?