missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Wilmad™ Stainless Steel Micro Spatula

Product Code. 15348588 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
250 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15348588 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15348588 Supplier Bel-Art™ Supplier No. 660000022
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fits into most 4mm or larger OD NMR/EPR tubes. Bel-Art SP Scienceware™ Wilmad™ Stainless Steel Micro Spatula make solid state and gel-phase sample transfers easier.

  • Fits into most 4mm or larger OD NMR/EPR tubes
  • Makes solid state and gel-phase sample transfers easier

Specifications

For Use With (Equipment) Most 4mm OD or larger NMR/EPR tubes
Length (Metric) 250 mm
Material Stainless Steel
Diameter (Metric) Outer 3 mm
Model 806
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.