missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Wide Neck PFA Bottle

Product Code. 10060302 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
250 mL
2000 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10060302 250 mL Each
10039901 2000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10060302 Supplier BRAND™ Supplier No. 128748
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bottles designed for long-term storage of solvents and standards (trace analytics).

  • PFA screw cap with a molded sealing ring for a positive seal
  • Autoclavable
  • Easy to clean
  • Withstands temperatures from -200 to 260°C
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Description Wide Neck
Material PFA
Thread Size (Metric) S40
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.