missing translation for 'onlineSavingsMsg'
Learn More

BOLA Wide-Mouth Bottles

Product Code. 10507091
Change view
Click to view available options
Capacity:
25 mL
50 mL
100 mL
500 mL
1000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
10507091 25 mL Each
10517091 50 mL Each
12750868 100 mL Each
10164771 500 mL Each
10798432 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10507091 Supplier BOLA Supplier No. A10005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wide-Mouth Bottles PTFE, with screw cap

Thick-walled, smooth interior surface, screw cap.

Specifications

Capacity 25 mL
Color Transparent
Diameter (Metric) Inner 25 mm
Packaging Individually
Sterility Non-sterile
Certifications/Compliance FDA
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Threaded
Shape Cylindrical
Fit for Purpose Certified Quality
Height (Metric) 53 mm
Closure Liner Unlined
Closure Size GL32
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.