missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Wide-Mouth HDPE Bottles
Shop All Wheaton Science Products ProductsDescription
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Amber |
| Diameter (English) | 2.83 in. |
| Includes | Double seal closure, no-drip pour lip |
| Material | HDPE |
| Packaging | Convenience |
| Certifications/Compliance | ISO 9001 |
| Mouth | Wide |
| Height (Metric) | 164 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?