missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Click to view available options
Capacity:
0.1 oz., 3mL
0.2 oz., 6 mL
0.24 oz., 7 mL
0.51 oz., 15mL
1.01 oz., 30mL
2.03 oz., 60 mL
Color:
Natural
White
Diameter (English):
0.55 in.
0.66 in.
0.74 in.
1 in.
1.25 in.
1.53 in.
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Capacity | 1.01 oz., 30mL |
Closure Material | Polypropylene |
Closure Size | 20-410 mm |
Diameter (Metric) | 32 mm |
Height (English) | 3.35 in. |
Height (Metric) | 85 mm |
Capacity (Metric) | 30 mL |
Capacity (English) | 1.01 oz. |
Color | Natural |
Diameter (English) | 1.25 in. |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'