missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow Manifold Tubing - Marprene

Product Code. 10170185
Change view
Click to view available options
Diameter (Metric) Inner:
0.38 mm
0.63 mm
0.76 mm
0.88 mm
1.14 mm
1.42 mm
1.52 mm
1.65 mm
1.85 mm
2.29 mm
2.54 mm
2.79 mm
Material:
Marprene
Color:
Black/Black
Blue/Blue
Green/Green
Orange/Green
Orange/Orange
Orange/White
Purple/Black
Purple/Orange
Purple/White
Red/Red
Yellow
Yellow/Blue
Unit Size:
Each
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Material Color unitSize
10170185 2.29 mm Marprene Purple/Black Each
12801651 0.76 mm Marprene Black/Black Pack of 6
15323277 0.38 mm Marprene Orange/Green Pack of 6
17422283 0.63 mm Marprene Orange/White Each
17817953 0.88 mm Marprene Orange/Orange Pack of 6
17847953 1.14 mm Marprene Red/Red Pack of 6
16430274 1.65 mm Marprene Blue/Blue Pack of 6
12811651 1.42 mm Marprene Yellow Pack of 6
17807953 1.52 mm Marprene Yellow/Blue Pack of 6
17867933 1.85 mm Marprene Green/Green Pack of 6
17877953 2.54 mm Marprene Purple/Orange Pack of 6
13486308 2.79 mm Marprene Purple/White Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10170185 Supplier Watson-Marlow Supplier No. 979.0229.000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Double pump segment manifold tubing — use one, transfer to the other for double life.

  • Made from autoclavable marprene
  • For use with 400DM2 and 400DM3 pumpheads
  • Can be used with any multichannel cartridges
  • Adjacent cartridges may contain tubing of a different material or size

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 9/100 in.
Diameter (Metric) Inner 2.29 mm
Material Marprene
Thickness (English) 0.03 in.
Thickness (Metric) 0.8 mm
For Use With 323S/MC peristaltic pump
Packaging Quantity 6 Pk.
Flow Rate 0.47 to 33 (four roller pump), 0.34 to 24 (eight roller pump)mL/min.
Color Purple/Black
Product Type Double Segment Tubing
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.