missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Water Bath Rack, Stainless Steel
Description
- Stainless steel construction.
- Central support rod and top loop for lifting.
- Holds up to 9 test tubes or centrifuge tubes up to 18mm in diameter.
- Fits into a low form, 1000mL beaker.
Specifications
Specifications
| For Use With (Equipment) | Beaker, low-form, 1000mL |
| Holds | 9 18 mm dia. Tubes |
| Includes | No outer brace pieces |
| Material | Stainless Steel |
| Width (Metric) | 100 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?