missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Vu-Union Vespel/Graphite Ferrules

Product Code. 10425986
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inside:
0.03 cm
0.04 cm
0.05 cm
0.08 cm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside unitSize
10425986 0.05 cm -
13071770 0.03 cm -
13051770 0.05 cm -
13061770 0.08 cm -
10005456 0.08 cm Pack of 10
13041770 0.04 cm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10425986 Supplier Restek™ Supplier No. 20421

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use with Vacuum Vu-Union connectors.

  • Material: 60% Vespel/40% graphite
  • Maximum Operating Temperature: 400°C

Specifications

Type Ferrule
Diameter (English) Inside 0.019 in.
Operating Temperature (English) 752°F
Operating Temperature (Metric) 400°C
Size (English) Fitting 0.0625 in.
Size (Metric) Fitting 0.15 cm
For Use With (Equipment) Vacuum Vu-Union Connector, Fits Column 0.32 I.D., 0.5 mm O.D.
Material 40% Graphite, 60% Vespel
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.