missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Volumetric Pipets with Attached Syringe

Product Code. 10155480
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10155480 25 mL Each
10544062 10 mL Each
10723343 5 mL Each
10223771 1 mL Each
10643392 20 mL Each
10731231 50 mL Each
10577441 15 mL Each
10110621 2 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10155480 Supplier Hirschmann™ Supplier No. 1410170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann™ Volumetric Pipets with Attached Syringe come with amber graduation.

  • One mark
  • Amber stain graduation

Specifications

Accuracy ± 0.03 mL
Autoclavable Autoclavable
Calibration To Deliver
Class Class B
Material Soda Lime Glass
Sterility Non-sterile
Graduated Yes
Graduation Color Amber
Graduation Type Permanent amber markings with silver diffusion color
Quantity 1 Each
Tolerance ± 0.03 mL
Volume (Metric) 25 mL
Type Volumetric Pipette Syringe
Disposable Reusable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.