missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Volumetric Pipets with Attached Syringe
Description
- One mark
- Amber stain graduation
Specifications
Specifications
| Accuracy | ± 0.01 mL |
| Autoclavable | Autoclavable |
| Calibration | To Deliver |
| Class | Class B |
| Material | Soda Lime Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduation Color | Amber |
| Graduation Type | Permanent amber markings with silver diffusion color |
| Quantity | 1 Each |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?