missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Volumetric Flask, Conformity Certified
Description
- Borosilicate glass 3.3.
- Fused blue graduation.
- Standard ground without stopper.
- Conformity certified.
- Individual test- or lot-control certificate available from manufacturer with surcharge.
Specifications
Specifications
| Certifications/Compliance | DIN EN ISO 1042 |
| Capacity (Metric) | 500 mL |
| Material | Borosilicate Glass (3.3) |
| Neck Style | Standard |
| Product Type | Volumetric Flask |
| Tolerance | 0.25 mL |
| Graduated | Yes |
| Closure Size | NS 19/26 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?