missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Volumetric Flask, Conformity Certified

Product Code. 10746742
Change view
Click to view available options
Capacity (Metric):
500 mL
Closure Size:
NS 19/26
Neck Style:
Standard
Tolerance:
0.25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Neck Style Tolerance unitSize
10746742 500 mL NS 19/26 Standard 0.25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10746742 Supplier Karl Hecht™ Supplier No. 42097076
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Simply and accurately measure required sample volumes. Karl Hecht™ Volumetric Flask, Conformity Certified is thick-walled, clearly marked and labeled, and has a solid finish.

  • Borosilicate glass 3.3.
  • Fused blue graduation.
  • Standard ground without stopper.
  • Conformity certified.
    • Individual test- or lot-control certificate available from manufacturer with surcharge.

Specifications

Certifications/Compliance DIN EN ISO 1042
Capacity (Metric) 500 mL
Material Borosilicate Glass (3.3)
Neck Style Standard
Product Type Volumetric Flask
Tolerance 0.25 mL
Graduated Yes
Closure Size NS 19/26
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.