missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One VIEWseal™ Adhesive Sealer

Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Coated with a silicone adhesive
- Sticks only when the film surface is pressed on
- Does not adhere to gloves
- Substances in powder form and biological model organisms like Drosophila melanogaster or Caenorhabditis elegans do not stick to vessels sealed with VIEWseal™
- Temperature resistant from - 80°C to + 110°C
- Suitable for PCR applications and sample storage
- Minimal autofluorescence
Specifications
Specifications
| Color | Clear |
| Material | Polyolefin (Foil), Silicone (Adhesive), Polyester (Liner) |
| Sterility | Non-sterile |
| Length (Metric) | 141.3 mm |
| No. per Case | 100 |
| Dimensions (L x W) | 141.3 x 79.4 mm |
| Width (Metric) | 79.4 mm |
| Product Type | Sealer |
| Adhesive | Silicone |
| Thickness | 0.14 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?