missing translation for 'onlineSavingsMsg'
Learn More

BOLA Vials, Rounded Bottom

Product Code. 10013311
Change view
Click to view available options
:
7 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10013311 7 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10013311 Supplier BOLA Supplier No. A19504
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vials, Rounded Bottom PFA, with screw cap

  • Translucent
  • Non-porous
  • With round or conical bottom
  • Screw cap

Specifications

Color Transparent
Diameter (Metric) Outer 22 mm
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 7 mL
Graduated No
Thread Style S25
Marking Spot No
Autoclavable Autoclavable
Certifications/Compliance FDA Compliant
Height (Metric) 36 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.