missing translation for 'onlineSavingsMsg'
Learn More

HUBER Variostat™ Bath

Product Code. 10276423
Change view
Click to view available options
Capacity (Metric):
5.5 L
11 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10276423 11 L Each
10013764 5.5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10276423 Supplier HUBER Supplier No. 6053
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Variostat™ Bath insulated stainless steel tanks are the ideal choice to incubate samples and keep them at a constant temperature.

  • Insulated, stainless steel tanks
  • Drain port
  • Bath cover sold separately

Specifications

Capacity (Metric) 11 L
Temperature Range 25°C to 150°C
Width (Metric) 250 mm
Height (Metric) 205 mm
Electrical Requirements 230 V 50 Hz
Voltage 230 V
Frequency 50 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.