missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Vacuum Stopcocks, 1-Way, Straight

Product Code. 10090221
Change view
Click to view available options
Plug Bore:
4 mm
6 mm
8 mm
10 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
10090221 4 mm Each
10151661 8 mm Each
10333741 6 mm Each
10622381 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10090221 Supplier Lenz Laborglasintrumente Supplier No. 02901804
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With straight side arms and hollow glass plug
  • Material: borosilicate glass 3.3
  • Leakage rate acc. to DIN 12540-1

Specifications

Plug Bore 4 mm
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.