missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Vacuum Hose K120

Product Code. 10090792
Change view
Click to view available options
Overall Length (Metric):
6 m
Unit Size:
6m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Overall Length (Metric) unitSize
10090792 6 m 6m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10090792 Supplier Kartell™ Supplier No. 0388800
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Hoses with cloth impression surface

  • Para rubber
  • Suitable for air, water, medium concentration acids and alcaline solutions, abrasive products, oxygenized solvents etc
  • Temperature: +70°C/ -40°C
  • SH. 45 +/- 5
  • Specifications

    Material Rubber (Cloth-covered)
    Overall Length (Metric) 6 m
    For Use With Air, water, medium concentration acids and alcaline solutions, abrasive products, oxygenized solvents etc
    Min. Operating Temperature (Metric) -40°C
    Packaging Quantity 6 m
    Format 12x21 mm
    Max. Operating Temperature (Metric) 70°C
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.