missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Undeactivated, Untreated Fused Silica Tubing

Product Code. 12915219
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Diameter (Metric) Outer:
0.37 mm
0.45 mm
0.69 mm
Overall Length (Metric):
15 m
30 m
60 m
Packaging Quantity:
6/Pk.
Each
Unit Size:
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Overall Length (Metric) Packaging Quantity unitSize
12915219 0.25 mm 0.37 mm 15 m Each -
12935219 0.25 mm 0.37 mm 60 m Each -
12925219 0.25 mm 0.37 mm 30 m Each -
12995219 0.32 mm 0.45 mm 30 m Each -
12945219 0.25 mm 0.37 mm 60 m 6/Pk. -
12975229 0.53 mm 0.69 mm 60 m Each -
12965229 0.53 mm 0.69 mm 30 m Each -
10091562 0.53 mm 0.69 mm 15 m Each Each
12955229 0.53 mm 0.69 mm 15 m Each -
12985219 0.32 mm 0.45 mm 15 m Each -
12905229 0.32 mm 0.45 mm 60 m Each -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 12915219 Supplier Restek™ Supplier No. 10050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Undeactivated, untreated, strength-tested tubing.

  • Coiled in 7 in. diameters, banded in 5m sections
  • Mounted in a Restek cage

Specifications

Type Tubing
Diameter (Metric) Outer 0.37 mm
Diameter (Metric) Inner 0.25 mm
Packaging Quantity Each
Overall Length (Metric) 15 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.