missing translation for 'onlineSavingsMsg'
Learn More

BOLA U-Shaped Blades

Product Code. 10090782
Change view
Click to view available options
Dimensions (L x W x H):
60 x 40 x 22 mm
100 x 60 x 35 mm
130 x 80 x 55 mm
150 x 120 x 90 mm
Size:
15 mm
19 mm
32 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Size unitSize
10090782 100 x 60 x 35 mm 19 mm Each
10759254 60 x 40 x 22 mm 15 mm Each
10346152 100 x 60 x 35 mm 15 mm Each
15543445 130 x 80 x 55 mm 19 mm Each
15555335 150 x 120 x 90 mm 19 mm Each
15482713 130 x 80 x 55 mm 32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10090782 Supplier BOLA Supplier No. C44520
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

U-Shaped Blades for stainless steel shafts jacketed with PTFE, glass shafts or metal shafts

  • These solid stirrer blades are made of PTFE and have a set of clamp screws made of a PTFE/PEEK compound.
  • The blades can be fixed tightly on BOLA Stirrer Shafts by means of the clamp screws.
  • A spanner wrench is included for easy assembly.

Specifications

Diameter (Metric) Shaft 10 mm
Size 19 mm
Dimensions (L x W x H) 100 x 60 x 35 mm
Coating PTFE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.