missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Tyvek™ Fitzmill Transfer Sleeves with Breather Panel Top
Shop All Keystone Cleanroom Products Products

Description
- Designed with an inner sleeve and a breathable outer skirt to ensure that the product is moved precisely into the receptacle, while minimizing the dusting or blowback that can occur when using plastic drum liners as the connection
- Sleeves are disposable, but rugged enough to be used as dedicated sleeves for a particular product and re-used many times before discarding
- Individually poly bagged and labeled for easy identification
- Simple, One Person Installation: no tools required with adjustable rubber roping and cinch closure for a secure fit
- Combination of materials allows for optimal outgassing
- Minimizes waste by product being unnecessarily dispersed throughout the facility
- Reduces operator exposure and room cleaning
- Anti-Static Tyvek™ reduces sparking and explosion risks
- Eliminates the need for laundering, cleaning validation, and repairs that are common with cloth sleeves
- Fabric resists tearing and punctures
- Manufactured and packaged in an ISO-6 Cleanroom Environment
Specifications
Specifications
| Certifications/Compliance | Certificate of Conformance (COC) |
| Product Type | Transfer Sleeve |
| Closure Type | Barrel Lock |
| Color | White |
| For Use With (Application) | Powder Transfer |
| For Use With (Equipment) | 30 Gallon Drum |
| Material | Polypropylene, 1422A Tyvek |
| Length (English) | 30 in. |
| Length (Metric) | 76 cm |
| Width (English) | 40 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?