missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ ST Extension Tubing

Product Code. 10446951
Change view
Click to view available options
Tubing Size:
0.13mm I.D.
0.51mm I.D.
0.95mm I.D.
1.22mm I.D.
1.30mm I.D.
2.29mm I.D.
Unit Size:
10m
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10446951 0.95mm I.D. 10m
10717854 1.30mm I.D. 10m
10791982 2.29mm I.D. 10m
10783103 0.51mm I.D. 10m
10104452 0.13mm I.D. 10m
10378282 1.22mm I.D. 10m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10446951 Supplier Ismatec™ Supplier No. 0550227
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Inexpensive, all around extension tubing for general laboratory applications. Ismatec™ Tygon™ ST Extension Tubing is for 2- and 3-stop tubing.

  • Transparent.
  • Resistant to almost all inorganic chemicals.
  • Tasteless.
  • Smooth polished inner wall.
  • Low gas permeability.
  • Non-aging and non-oxidizing.
  • High dielectric constant.
  • Potential leaching of plasticizers.
  • Applications
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Fair
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.

Specifications

Certifications/Compliance FDA 21 CFR 175.300
Autoclavable Autoclavable
Material Tygon
Overall Length (Metric) 10 m
For Use With (Application) General laboratory applications, 2- and 3-stop tubing.
Min. Operating Temperature (Metric) -50°C
Tubing Size 0.95mm I.D.
Gas Permeability CO2 360, O2 80, N2 40
Limitations Potential leaching of plasticizers
Color Transparent
Vacuum Level Good
Max. Operating Temperature (Metric) 74°C
Product Type Extension Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.