missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ ST Extension Tubing
Description
- Transparent.
- Resistant to almost all inorganic chemicals.
- Tasteless.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
- High dielectric constant.
- Potential leaching of plasticizers.
- Applications
- Acids: Good
- Alkaline solutions: Good
- Solvents: Not recommended
- Pressure: Fair
- Vacuum: Good
- Viscous media: Excellent
- Sterile media: Limited
- Complies with: FDA 21 CFR175.300
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
- Gas sterilization with ethylene oxide.
- Not recommended for sterilization with radiation.
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 175.300 |
| Autoclavable | Autoclavable |
| Material | Tygon |
| Overall Length (Metric) | 10 m |
| For Use With (Application) | General laboratory applications, 2- and 3-stop tubing. |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 0.13mm I.D. |
| Gas Permeability | CO2 360, O2 80, N2 40 |
| Limitations | Potential leaching of plasticizers |
| Color | Transparent |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?