missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Tygon™ Sl Silicone 3350 Platinum 2-stop Tubing
Descripción
- Steam autoclavable.
- Excellent biological compatibility.
- Ultra-smooth inner bore reduces potential for particle entrapment.
- Lower level of protein binding.
- Entirely non-toxic, non-hemolytic and non-pyrogenic.
- Weather, ozone, sunlight and radiation resistant.
- Resistant to fungus.
- Odorless.
- Not suitable for concentrated solvents, oils, acids or diluted sodium hydroxide.
- Relatively high gas permeability.
- Applications
- Acids: Limited
- Alkaline solutions: Limited
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Fair
- Sterile media: Excellent
- Complies with:
- US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600.
- Also exceeds 3A sanitary standards
- Sterilization
- Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
- Gas sterilization with ethylene oxide.
- Sterilization with radiation up to 2.5 mrad.
Especificaciones
Especificaciones
| Certifications/Compliance | US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600. Also exceeds 3A sanitary standards |
| Description | Color-code: Grey-Grey |
| Autoclavable | Autoclavable |
| Material | Tygon SI Silicone 3350 |
| Overall Length (Metric) | 40 cm |
| For Use With (Application) | Sanitary transfer of sensitive fluids. CA cassettes. |
| Min. Operating Temperature (Metric) | -60°C |
| Packaging Quantity | 6 pcs./Pk. |
| Tubing Size | 1.30mm I.D. |
| Gas Permeability | CO2 25147, O2 4715, N2 2284 |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?