missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ MHLL 3-stop Tubing

Product Code. 10062912
Change view
Click to view available options
Tubing Size:
0.76mm I.D., 2.60mm O.D.
1.52 mm I.D., 3.36 mm O.D.
2.06mm I.D., 3.90mm O.D.
2.79mm I.D., 4.63mm O.D.
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10062912 0.76mm I.D., 2.60mm O.D. Pack of 6
10134882 1.52 mm I.D., 3.36 mm O.D. Pack of 6
10494762 2.06mm I.D., 3.90mm O.D. Pack of 6
10012912 2.79mm I.D., 4.63mm O.D. Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10062912 Supplier Ismatec™ Supplier No. 9632824
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemically resistant and long-lasting, plasticizer-free 3-stop tubing. Ismatec™ Tygon™ MHLL 3-stop Tubing requires extension tubing on both suction and discharge sides.

  • Chemically resistant to acetone, MEK and other aggressive solvents.
  • Long life tubing.
  • Plasticizer-free.
  • Smooth inner bore.
  • Low sorption maintains fluid integrity.
  • Minimal adhesion and diffusion.
  • Environmentally friendly.
  • Cannot be repeatedly sterilized.
  • Only available as stopper tubing.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Excellent
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Good
  • Complies with:
    • FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C.
    • Gas sterilization with ethylene oxide.
    • Sterilization with radiation up to 2.5 mrad.
    • Caution: Cannot be repeatedly sterilized.
    • Note: Although designed for MS/CA cassettes, this tubing has only 2 stoppers!

Specifications

Certifications/Compliance FDA 21 CFR, Part 177.2600 USP Pharmacopoea Class V
Description Color-code: Black-Black
Autoclavable Autoclavable
Material Tygon MHLL
Overall Length (Metric) 30 cm
Thickness (Metric) 0.92 mm
For Use With (Application) Sanitary transfer of sensitive fluids. MS/CA cassettes.
Min. Operating Temperature (Metric) -70°C
Packaging Quantity 6 pcs./Pk.
Tubing Size 0.76mm I.D., 2.60mm O.D.
Limitations Cannot be repeatedly sterilized. Only available as stopper tubing.
Vacuum Level Good
Max. Operating Temperature (Metric) 74°C
Product Type 3-stop Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.