missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Tygon™ LFL 3-stop Tubing

Product Code. 10114452
Change view
Click to view available options
Tubing Size:
0.48mm I.D., 2.30mm O.D.
0.89mm I.D., 2.57mm O.D.
1.85mm I.D., 3.53mm O.D.
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10114452 0.89mm I.D., 2.57mm O.D. Pack of 12
10660643 0.48mm I.D., 2.30mm O.D. Pack of 12
10272292 1.85mm I.D., 3.53mm O.D. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10114452 Supplier Ismatec™ Supplier No. 9645026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Long-lasting, chemically resistant tubing. Ismatec™ Tygon™ LFL 3-stop Tubing requires extension tubing on both suction and discharge sides.

  • Transparent.
  • Broad chemical resistance.
  • Tasteless
  • Extremely low particulate spallation.
  • Meets USP Class VI and FDA criteria.
  • Non-aging.
  • Potential leaching of plasticizers.
  • Not recommended for human blood and tissue.
  • Applications.
    • Acids: Good
    • Alkaline solutions: Good
    • Solvents: Not recommended
    • Pressure: Good
    • Vacuum: Good
    • Viscous media: Excellent
    • Sterile media: Limited
  • Complies with: FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C; tubing will appear milky.
    • Gas sterilization with ethylene oxide.
    • Not recommended for sterilization with radiation.

Specifications

Certifications/Compliance FDA 21 CFR175.300 US Pharmacopoea Class VI
Description Color-code: Orange-Orange
Autoclavable Autoclavable
Material Tygon LFL
Overall Length (Metric) 40 cm
Thickness (Metric) 0.84 mm
For Use With (Application) MS/CA cassettes
Min. Operating Temperature (Metric) -50°C
Packaging Quantity 12 Pcs./Pk.
Tubing Size 0.89mm I.D., 2.57mm O.D.
Gas Permeability CO2 563, O2 124, N2 67
Limitations Potential leaching of plasticizers. Not recommended for human blood and tissue.
Color Transparent
Vacuum Level Good
Max. Operating Temperature (Metric) 74°C
Product Type 3-stop Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.