missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Application: For standard applications
- Features:
- Non-toxic, non-oxidizing
- Good resistance to acids, bases and inorganic media
- Very low gas permeability, good performance life
- Material: Thermoplastic soft PVC, transparent
- Complies with the standards: FDA (21 CFR 177.2601) and GLP
- Temperature range: -50 to +75°C
- Sterilization: Can be autoclaved for 30 min. at 1 bar and 120°C (material may change color) or with ethylene oxide
- Restriction: Segregation of plasticizers is possible
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 1.4 mm |
| Material | Thermoplastic |
| Diameter (Metric) Outer | 3.2 mm |
| Overall Length (Metric) | 1 m |
| Thickness (Metric) | 0.9 mm |
| For Use With | Multi-Channel Pumps |
| Sterility | Non-sterile |
| Color | Transparent |
| Maximum Pressure | 0.5 to 1.5 bar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?