missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Non-toxic.
- Non-oxidizing.
- Good resistance to acids, bases and inorganic media.
- Very low gas permeability.
- Good performance life.
Specifications
Specifications
| Certifications/Compliance | FDA (21 CFR 177.2601) and GLP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.51 mm |
| Material | Thermoplastic |
| Diameter (Metric) Outer | 2.31 mm |
| Thickness (Metric) | 0.9 mm |
| For Use With | Pump |
| For Use With (Application) | Non-Toxic, Non-Oxidizing, Good Resistance to Acids, Bases and Inorganic Media, Very Low Gas Permeability, Good Performance Life. |
| Min. Operating Temperature (Metric) | -50°C |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?