missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for petrol, kerosene, heating oil, cutting solutions and coolants with a glycol base.
- Resistant to ozone and UV.
- Extremely chemical-resistant.
- Appropriate for the use of polar solvents.
- Plasticizer and oil-free.
- Superior flex life in peristaltic pumps.
- Translucent to ease visual inspection.
- Outstanding flexibility.
Specifications
Specifications
| Certifications/Compliance | USP Class VI, FDA (21 CFR 177.2600) and GLP |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 mm |
| Material | Tygon E-food |
| Diameter (Metric) Outer | 11.3 mm |
| Thickness (Metric) | 2.5 mm |
| For Use With | Pump |
| For Use With (Application) | Extremely Chemically Resistant, Appropriate for Use with Polar Solvents, Plasticizer and Oil-Free, Superior Flex Life in Peristaltic Pumps, Translucent to Ease Visual Inspection, Outstanding Flexibility. |
| Min. Operating Temperature (Metric) | -78°C |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?