missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Two-Neck Round Bottom Flasks
Description
- Flask manufactured from PFA
- Universal chemical resistance
- Conditionally suitable for vacuum, e.g. at 30 mbar and 50°C
- Central ground joint neck size 29, lateral ground joint neck 29/32
- FDA conformity
- Non-porous
- Transparent for visibility of contents
Specifications
Specifications
| Certifications/Compliance | FDA |
| Color | Transparent |
| Description | Non-porous |
| Capacity (Metric) | 250 mL |
| Material | PFA |
| For Use With (Application) | Vacuum applications, conditionally |
| Height (Metric) | 149 mm |
| Neck Style | Two Neck |
| Product Type | Flask |
| Side Arm Joint | NS 1 x 29/32 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?