missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ E-3603 Non-DEHP Tubing

Product Code. 10180161
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
12.7 mm
Diameter (Metric) Outer:
6.4 mm
11.20 mm
19 mm
Unit Size:
15m
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
10180161 4.8 mm 6.4 mm 15m
11750105 4.8 mm 11.20 mm 15m
11998159 12.7 mm 19 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10180161 Supplier Saint Gobain Life Sciences Supplier No. ACF00011C
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ E-3603 Non-DEHP Tubing handles virtually all inorganic chemicals found in the lab.

  • The new bio-based formulation delivers the same excellent performance
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Typical Applications
  • General laboratory
  • Food and beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain line
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA Compliant, NSF, 3-A, USP Class VI, Japan Food Sanitation Law (#370/1959,1935/2004/EC and 10/2011/EU)
Diameter (English) Inner 0.19 in.
Diameter (Metric) Inner 4.8 mm
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/32 in.
Thickness (Metric) 0.8 mm
For Use With Peristaltic and Vacuum Pumps
For Use With (Application) General laboratory use
Color Crystal Clear
Maximum Pressure 14 psi, 1 bar at 73°F (23°C)
Max. Operating Temperature (Metric) 74°C
Product Type Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.