missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ Tubing for Julabo Cryo-Compact Circulator

Product Code. 10097961
Change view
Click to view available options
Diameter (Metric):
8 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10097961 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10097961 Supplier Julabo™ Supplier No. 8930108
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Description Viton
For Use With (Equipment) Models CF30, CF31, CF40, CF41, F12-MA
For Use With (Application) Ideal for temperature application to external systems
Material Viton
Length (Metric) 1 m
Diameter (Metric) 8 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.