missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Tubing Connectors Cross
Description
- Cross-shaped fitting made of PTFE with four connectors for elastic tubing (e.g. Viton™, Tygon™, silicone).
- Universal chemical resistance
- The product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 6 mm |
| Overall Length (Metric) | 28.5 mm |
| Color | White |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?