missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Transparent LDPE Sample Containers
Description
Economical, ready-to-use containers ideal for storing a wide variety of liquid and solid materials.
- Constructed of durable, break-resistant low-density polyethylene (LDPE)
- Transparent bottles allow for easy identification of contents
- Snap-on lids prevent spills and leaks, even when the bottle is upside down
- Attached lids keep closure accessible for one-handed use and can’t be lost
Specifications
Specifications
| Capacity (Metric) | 8 mL |
| Color | Transparent |
| For Use With (Application) | Storing a Wide Variety of Liquid and Solid Materials |
| Includes | Plug Seal Cap |
| Material | LDPE |
| Quantity | 100Pack |
| Weight (Metric) | 33.5 kg |
| Clarity | Transparent |
| Shape | Round |
| Height (Metric) | 56 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?