missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Transparent LDPE Sample Containers

Product Code. 10093363
Change view
Click to view available options
Capacity (Metric):
8 mL
25 mL
30 mL
50 mL
Quantity:
100Pack
50Pack
Unit Size:
Pack of 100
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Quantity unitSize
10093363 50 mL 50Pack Pack of 50
15772006 8 mL 100Pack Pack of 100
10063124 25 mL 100Pack Pack of 100
15792006 30 mL 50Pack Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10093363 Supplier VITLAB™ Supplier No. 80735
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Store liquid or solid samples securely. VITLAB™ Transparent LDPE Sample Containers feature an attached snap-on lid to protect samples from contamination, leaking or spillage. Transparent bottles ensure easy identification. Available in a variety of sizes.

Economical, ready-to-use containers ideal for storing a wide variety of liquid and solid materials.
  • Constructed of durable, break-resistant low-density polyethylene (LDPE)
  • Transparent bottles allow for easy identification of contents
  • Snap-on lids prevent spills and leaks, even when the bottle is upside down
  • Attached lids keep closure accessible for one-handed use and can’t be lost

Specifications

Capacity (Metric) 50 mL
Color Transparent
For Use With (Application) Storing a Wide Variety of Liquid and Solid Materials
Includes Plug Seal Cap
Material LDPE
Quantity 50Pack
Weight (Metric) 0.1 kg
Clarity Transparent
Shape Round
Height (Metric) 74 mm
Product Type Sample Container
Closure Material LDPE
Diameter (Metric) 30 mm
Closure Type Plug Seal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.