missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel
Description
- Reaction flasks acc. to DIN 12392
- With two parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
Specifications
| Capacity (Metric) | 5 L |
| Material | Duran Glass |
| Standard Taper Joint | Center Neck NS 45/40, Side Necks NS 29/32 |
| Diameter (Metric) Outer | 223 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?