missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel

Product Code. 10498782
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
3 L
4 L
5 L
6 L
10 L
Diameter (Metric) Outer:
131 mm
166 mm
185 mm
207 mm
223 mm
236 mm
279 mm
Standard Taper Joint:
Center Neck NS 29/32, Side Necks NS 14/23
Center Neck NS 29/32, Side Necks NS 19/26
Center Neck NS 29/32, Side Necks NS 29/32
Center Neck NS 45/40, Side Necks NS 29/32
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Standard Taper Joint unitSize
10498782 1 L 131 mm Center Neck NS 29/32, Side Necks NS 19/26 Each
10473681 2 L 166 mm Center Neck NS 29/32, Side Necks NS 14/23 Each
10179550 5 L 223 mm Center Neck NS 45/40, Side Necks NS 29/32 Each
10040321 10 L 279 mm Center Neck NS 29/32, Side Necks NS 29/32 Each
10264431 3 L 185 mm Center Neck NS 29/32, Side Necks NS 29/32 Each
10274191 3 L 185 mm Center Neck NS 29/32, Side Necks NS 14/23 Each
10395921 6 L 236 mm Center Neck NS 29/32, Side Necks NS 29/32 Each
10438212 4 L 207 mm Center Neck NS 29/32, Side Necks NS 14/23 Each
10449172 5 L 223 mm Center Neck NS 29/32, Side Necks NS 29/32 Each
10738271 6 L 236 mm Center Neck NS 29/32, Side Necks NS 14/23 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10498782 Supplier Lenz Laborglasintrumente Supplier No. 03304270
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • Reaction flasks acc. to DIN 12392
  • With two parallel side necks
  • With conical ground joints
  • With inscription label
  • Material: DURAN™

Specifications

Capacity (Metric) 1 L
Material Duran Glass
Standard Taper Joint Center Neck NS 29/32, Side Necks NS 19/26
Diameter (Metric) Outer 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.