missing translation for 'onlineSavingsMsg'
Learn More

Sonics Materials™ Threaded End Probe

Product Code. 10305462
Change view
Click to view available options
Diameter (Metric):
13 mm
19 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10305462 13 mm Each
10734783 19 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10305462 Supplier Sonics Materials™ Supplier No. 6300220
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Amplitude 114 μm
Product Type CV188 Converter
Diameter (Metric) 13 mm
Length (Metric) 139 mm
Intensity High
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.